Beli magnetic stand di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CARRSON Magnetic Stand Base
    Mulai

    Rp359.900

    CARRSON Magnetic Stand Base
    Deskripsi:
    Fungsi dari magnetic base ini adalah sebagai pemegang dial indicator dan berfungsi untuk mengatur tinggi, rendah serta kemiringan pada benda yang akan diukur
  2. HOLEX Magnetic Measuring Stand
    Mulai

    Rp1.399.900

    HOLEX Magnetic Measuring Stand
    Deskripsi:
    Version: Mechanical magnetic measuring stand with central locking mechanism. All three joints are clamped in a single action. Continuously adjustable clamping force with high stability. Ball joints enable quick and easy positioning. Magnetic base with rotary switch and Vee sole. Standard dial indicator mounting for clamping shank Ø 6 mm, Ø 8 mm and dovetail, fine adjustment at the indicator holder.
    atribut:
    • Type of Product: measuring stand
  3. CP Dudukan Stand Magnet (Dudukan Magnet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp299.900

  4. Insize Universal Magnetic Stand (Penjepit Magnetik)
    Mulai

    Rp909.900

    Insize Universal Magnetic Stand (Penjepit Magnetik)
    Deskripsi:
    - For digital/dial indicators and dial test indicators
    atribut:
    • Applicable Holding Stem (mm): ø8
    • Remark: With Fine Adjusment and Dovetail Groove
  5. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
  6. KRISBOW Magnetic Stand
    Mulai

    Rp309.900

    KRISBOW Magnetic Stand
    Deskripsi:
    - This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force- Instant mounting and dismounting- Use magnetic force to prefent damage to indicator
    atribut:
    • Holding Stem (mm): 8+0.02
    • Holes: 8,02 mm
    • Release Method: Manual
  7. Niigata Seiki (SK) Stand Magnet (Dudukan Magnet)
    Mulai

    Rp599.900

    Niigata Seiki (SK) Stand Magnet (Dudukan Magnet)
    Deskripsi:
    Magnetic Stand SK menghadirkan basis magnetik kuat dan fleksibilitas penjepitan untuk dial indicator. Stabil dan mudah disesuaikan untuk berbagai orientasi pengukuran.
    atribut:
    • Dimensions (mm): 65x65x450
    • Holding Stem (mm): M8xP1.25
    • Length Rod (mm): 1:178
    • Rod (mm): 2:165
  8. Mitutoyo Dudukan Dial Magnetik
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

    Mitutoyo Dudukan Dial Magnetik
    Deskripsi:
    Penahan magnet Mitutoyo dengan material magnet pada dasar alat memungkinkan untuk membantu alat ukur indikator baik bentuk jarum atau digital dalam melakukan pengukuran permukaan benda kerja dengan stabil. Terdapat beberapa desain dari alat penunjang ini sesuai dengan kebutuhan dan area pengukuran.
    atribut:
    • Mounting Screw: (Main Column) M8 x 1.25
    • Adsorption Power (N): 600
    • Magnet dimensions (width W x depth D x height H) (mm): 50 x 58 x 55
  9. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  10. Non Brand Magnetic Stand Base Flexible
    Mulai

    Rp779.900

    Non Brand Magnetic Stand Base Flexible
    Deskripsi:
    Fungsi dari magnetic base ini adalah sebagai pemegang dial indicator dan berfungsi untuk mengatur tinggi, rendah serta kemiringan pada benda yang akan diukur
  11. KRISBOW Magnetic Stand
    Mulai

    Rp629.900

    KRISBOW Magnetic Stand
    Deskripsi:
    This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force.
    atribut:
    • Holding Stem (mm): 6.5 (slot), 8+0.02 (hole)
    • Dimensions (mm): 35x30x35
    • Work Magnetic Force (kg): 25
    • Stem Length (mm): 165
  12. TRUSCO Dudukan Magnetik Mini (Kaki Magnet Kecil)
    Mulai

    Rp1.699.900

    TRUSCO Dudukan Magnetik Mini (Kaki Magnet Kecil)
    atribut:
    • Adsorption Ability (N): 250
    • Dial Gauge Mounting Hole (mm): 6, 8
    • Magnet Dimensions (mm): 30 x 35 x 35
    • Mass (kg): 0.42
    • Mounting Screw: M5
    • Principal Post (mm): 64 x 55
    • Specifications: Ferrite Magnets
  13. TRUSCO Suku Cadang Dudukan Magnetik (Spare Part Kaki Magnet)
    Mulai

    Rp119.900

  14. MIRUC OPTICAL CO.,LTD. Magnetic Stand
    Mulai

    Rp21.999.900

    MIRUC OPTICAL CO.,LTD. Magnetic Stand
    atribut:
    • Adsorption force (N): 1275
    • Inner Diameter of Mounting Part: 32 (used in combination with Mirac Optical lens barrel optical system)
    • Magnet Height (mm): 55
    • Magnet depth (mm): 117
    • Magnet width (mm): 50
    • Main Pillar (mm): 20x323
    • Strut: 14x60
  15. KANETEC Flexible Holder
    Mulai

    Rp6.399.900

    KANETEC Flexible Holder
    Deskripsi:
    -Since the joint metal fitting part of the flexible cable tip is applications, its applicability to many specification is outstanding. (φ6.φ8 shaft mounting hole, M6 external thread and M5 internal thread can be used)-Base is magnetic base, it is easy to
  16. Oxford Precision Universal Stand (Penjepit Magnetik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

Daftar Harga magnetic stand Terbaru October 2026
CARRSON Magnetic Stand BaseRp359.900
HOLEX Magnetic Measuring StandRp1.399.900
CP Dudukan Stand Magnet (Dudukan Magnet)Rp299.900
Insize Universal Magnetic Stand (Penjepit Magnetik)Rp909.900
Mitutoyo Magnetic StandRp1.299.900
Mitutoyo Magnetic StandRp1.099.900
LEXEES Magnetic Stand (Stylus Dan Collar)Rp269.900
KRISBOW Magnetic StandRp309.900
Niigata Seiki (SK) Stand Magnet (Dudukan Magnet)Rp599.900
Mitutoyo Dudukan Dial MagnetikRp2.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)